Beli Heavy Duty Moving Boxes di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lanotec Lubricant Heavy Duty Liquid Lanolin (Pelumas Cair Industri)
    Mulai

    Rp929.900

    Lanotec Lubricant Heavy Duty Liquid Lanolin (Pelumas Cair Industri)
    Deskripsi:
    Ideal for the following industries:- Agribusiness- Construction- Electrical- Industrial- Marine- Mining- Oil and gas- Transport and automotive
    atribut:
    • Form: Liquid
    • Boiling Point (°C): > 150
    • Potential Hydrogen: Not Determined
    • Density (g/mL): 0.82 to 0.84
    • Auto-Ignition Temperature (°C): > 250
    • Apperance: Brown, mobile liquid
    • Flash Point (°C): >75
    • Solubility in Other Solvents (kg/m³): Hydrocarbons, organic solvents
    • Solubility in Water: Immiscible
    • Vapor pressure: Not Available
  2. SHUTER Tool Cart (Troli Perkakas)
    Mulai

    Rp16.999.900

    SHUTER Tool Cart (Troli Perkakas)
    Deskripsi:
    Professional Two-Tone Tool Chest for Workspaces - 1015mm Height with 7 Drawers and 5" PP CastersThis mobile SHUTER workshop tool cart is suitable for moving large and heavy equipment. Manufactured from high-duty steel sheet with rust-resistant paint, it is suitable to store smaller tools and equipment as well as larger-height equipment. Featuring heavy gauge steel construction and steel inner walls for extra strength and durability; heavy duty ball bearing drawer runners that provide superior performance and carry heavier loads; and a full height rear locking mechanism with a tumbler lock with two folding keys. Each drawer features aluminium drawer pulls and non-slip liners, and the powder coated paint finish is rust and solvent resistant. Each unit has a SHUTER SB square box set in the top drawer. 5" PP noiseless casters (2 fitted with brakes) and an integrated, ergonomic steel handle ensure easy relocation.
    atribut:
    • Dimensions (mm): 680x460x1015
    • Color: Dark Grey
    • Material: Steel, PP (SB Storage Set)
    • Drawers: 7
    • Casters Size (inch): 5
  3. SHURTAPE Lakban OPP Rubber (Solasi / Selotip)
    Mulai

    Rp79.900

    SHURTAPE Lakban OPP Rubber (Solasi / Selotip)
    Deskripsi:
    Polypropylene-backed tape is smooth, flexible, and tear-resistant. It is commonly used for boxes that are made of recycled material, have been previously used, or have rough surfaces.
    atribut:
    • UNSPSC: 31201517
    • Tape Adhesive: Rubber
    • Tape Application: Hand
    • Tape Core Diameter (inch): 3
  4. Castrol Gear Oils
    Mulai

    Rp10.999.900

    Castrol Gear Oils
    Deskripsi:
    The Castrol Alpha SP gear oil range of high quality lubricants are based upon highly refined mineral oil, enhanced with an extreme pressure additive technology providing good thermal stability and high load carrying capacity. The extreme pressure additive system not only provides high load carrying capacity, but was designed to provide microscopic wear protection. Microscopic wear protection, also known as micropitting protection, is critical in preventing destructive wear at the micro level therefore extending gear life and meeting the evolving demands of smaller and higher output gear boxes.
  5. 3M Lakban OPP (Solasi / Selotip)
    Mulai

    Rp38.900

    3M Lakban OPP (Solasi / Selotip)
    Deskripsi:
    Details : - High performance packaging tape suitable for hard to stick surfaces and cold, damp environments. - High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance. - Ideal for specialty, difficult and extreme applications. - Resists UV rays without yellowing for archival applications. - Meets FDA guidelines for indirect food contact. - High edge tear and split resistance. - Excellent adhesion to recycled liner paper and fiberboard. - Resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Scotch Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. High Performance Packaging Tape for Cold Temperature Applications. Scotch Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important. Recommended Applications: - Medium-duty packaging applications. - Recycled liner paper and fiberboard. - Food and beverage industry. - Cold temperature applications. - Cartons exposed to UV light and aging. - Tabbing and bag closure.
  6. ZING Lockout Padlock
    Mulai

    Rp539.900

    ZING Lockout Padlock
    Deskripsi:
    Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.
    atribut:
    • UNSPSC: 46171501
    • Body Material Finish: Plastic Encased
    • Body Width (inch): 1-1/2
    • Header: Danger
    • Labeling: Label Included
    • Legend: Danger Locked Out Do Not Remove
    • Non-Removable Key: Yes
    • Padlock Body Material: Aluminium
  7. DAYTON Machine Skate & Roller (Troli Kargo)
    Mulai

    Rp1.399.900

    DAYTON Machine Skate & Roller (Troli Kargo)
    Deskripsi:
    Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.
    atribut:
    • Color: Red
  8. DAYTON Hand Pallet Jack (Troli Palet Manual)
    67%
    Mulai

    Rp3.599.900

    DAYTON Hand Pallet Jack (Troli Palet Manual)
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • Assembled: Yes
    • For Pallet Type: Open/Closed
    • Fork Type: Fixed
    • Frame Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
    • Operation: Manual
    • Overall Height (inch): 48
    • Type: Hand Pallet
  9. BULK-STRAP Cargo Control Accessories (Sabuk Pengikat Kargo)
    Mulai

    Rp219.900

    BULK-STRAP Cargo Control Accessories (Sabuk Pengikat Kargo)
    atribut:
    • For use with: Bulk Strap; Bulk Webbing
  10. POLAR TECH Cold Pack (Kantong Es)
    Mulai

    Rp209.900

    POLAR TECH Cold Pack (Kantong Es)
    Deskripsi:
    Freezer packs are reusable, rigid cold packs that resist damage from punctures and can last for years. They contain a non-toxic gel that helps maintain a consistent temperature in coolers and ice chests to prevent perishable products from spoiling.
    atribut:
    • UNSPSC: 48102106
  11. BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)
    Mulai

    Rp829.900

    BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)
    Deskripsi:
    These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
  12. AIR HANDLER Pleated Air Filters
    Mulai

    Rp429.900

    AIR HANDLER Pleated Air Filters
    Deskripsi:
    MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).
    atribut:
    • UNSPSC: 40161505
  13. 3M-Matic AccuGlide Case Sealer 2+
    Mulai

    Rp179.999.900

    3M-Matic AccuGlide Case Sealer 2+
    Deskripsi:
    3M-Matic Case Sealer 700aks with AccuGlide 3 taping heads is designed to seal the top and bottom center seams of up to 40 larger regular slotted containers per minute. Two heavy duty gearmotor drives provide power to the 2 upper and 2 lower drive belts, and adjustable side guides position and align boxes for quick and easy throughput.Manually Adjustable to a Wide Range of Box SizesWith a 16-gauge welded steel frame and epoxy paint finish, our 3M-Matic Case Sealer 700aks is designed to improve throughput and reduce packaging costs in appliance, furniture and other industries.This Case Sealer features 2 top and 2 bottom belt drives and upper and lower AccuGlide 3 taping heads as well as an alternative outboard mount for the lower tape roll. A height adjustment crank raises or lowers the taping head to adjust to box height and compression rollers position the top flaps of each box for precise tape sealing. Two gearmotors provide power to the drive belts which run at 100 ft per minute. The Case sealer can be quickly shut down using the centrally located emergency stop switch.Recommended Applications Seals top and bottom of box in a broad range of uniform RSC sizes from 7" to 25.5" wide and up to 36" high and from 5 to 85 pounds4 Belt Drives for Consistent SealingThe 4 belt system on our 3M-Matic Case Sealer 700aks securely drives the carton through the sealer without skewing or tipping the box. With the carton squarely held in place, the tape is securely applied down the center seam. This feature is particularly useful with tall but not very long cartons. With a top and bottom belt drive sealer, the carton doesn't tip as it is taped to keep your operation running smoothly.Taping Heads Provide Low Impact SealingDesigned to apply a "C" clip of 3" Scotch box sealing tape, the 3M AccuGlide 3 Taping Heads seal the top and bottom center seams at speeds of up to 30 cases per minute. With a flowing, curvilinear form for low impact and consistent application, AccuGlide tape heads help protect the boxes while providing greater case throughput. Dual masts include twin lead screws for stop relocation and stronger taping head stability.3M AccuGlide 3 Taping ProcessA regular slotted container is placed on the conveyor and pushed onto the drive belts of a 3M-Matic Case Sealer, which convey the box into the 3M AccuGlide 3 Taping Head. The 3M AccuGlide 3 Taping Head applies Scotch pressure sensitive film box sealing tape at the leading end of the box continuing along the center seam to the trailing end. This is called a "C" clip application. The taping head cuts the tape as it is being applied. After the box is securely sealed, it exits the case sealer. Taping heads usually function in pairs to tape two seams of a case. When they tape the top and bottom, taping heads are mounted in an upper and lower configuration. Taping heads can also be mounted for sealing a case lying on its side.Bringing Better Ideas to the Surface through Science and InnovationIn our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.3M Tapes designed for use with the 3M-Matic Case Sealer: Scotch Box Sealing Tape 353 Scotch Box Sealing Tape 355 Scotch Box Sealing Tape 371 Scotch Box Sealing Tape 373 Scotch Box Sealing Tape 375 Scotch Box Sealing Tape 3071 Scotch Box Sealing Tape 3072 Scotch Box Sealing Tape 3073And any of our other Scotch or Tartan Box Sealing Tapes.Accessories Available for the 3M-Matic Case Sealer 700aks 3M-Matic Box Hold-Down Attachment: Holds an open regular slotted carton on the case sealer infeed conveyor 3M-Matic Casters: Locking/swivel design for easily moving the case sealer from one production area to another 3M-Matic Low Tape Indicator Light: Photosensors trigger a post-mounted light when tape is getting loSeals up to 40 uniform cases per minute, quickly and preciselyEspecially designed for sealing larger boxes like those used in the appliance, electronics and furniture industriesTwo belts on top and bottom help assure traction for cases up to 85 poundsEasy manual adjustments allow for a wide range of case heights and widths3M AccuGlide 3 Taping Heads apply a "C" clip of 3" Scotch box sealing tape to case top and bottomCompression rollers squeeze flaps to together to create a tight center seam
    atribut:
    • Voltage (V): 380
    • Phase: 3Phase
Daftar Harga Heavy Duty Moving Boxes Terbaru November 2026
Lanotec Lubricant Heavy Duty Liquid Lanolin (Pelumas Cair Industri)Rp929.900
SHUTER Tool Cart (Troli Perkakas)Rp16.999.900
SHURTAPE Lakban OPP Rubber (Solasi / Selotip)Rp79.900
Castrol Gear OilsRp10.999.900
3M Lakban OPP (Solasi / Selotip)Rp38.900
ZING Lockout PadlockRp539.900
DAYTON Machine Skate & Roller (Troli Kargo)Rp1.399.900
DAYTON Hand Pallet Jack (Troli Palet Manual)Rp3.599.900
BRADY Pipe Marker (Penanda Pipa)Rp139.900
BULK-STRAP Cargo Control Accessories (Sabuk Pengikat Kargo)Rp219.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)